Shop MTC BIO
See all product information
Create Account
Well Plate, Colorless, 33 mm H, PK10
- Mfr # DP10UR-9-GC10
- Zoro # G922824248
product price:Â
$
580.99
/pk of 10, $58.10/ea
Free Shipping & Returns
Key Features
Body Color
Colorless
Autoclavable
Yes
Diameter - Metric
7 mm
Number of Wells
96
RNase/DNase Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DP10UR-9-GC10
- Zoro #
- G922824248
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter - Metric
- 7 mm
- Overall Height - Metric
- 33 mm
Details
- Body Color
- Colorless
- Autoclavable
- Yes
- Number of Wells
- 96
- Item
- Well Plate
- RNase/DNase Free
- Yes
- Product Type
- Well Plate
- Bottom Shape
- U-Bottom
- Material
- Polystyrene
- Clarity
- Clear
- Package Type
- Bag
- Top Style
- Flat Top
- Shell Material
- Polystyrene
Description
Well Plate, Diameter - Metric 7 mm, Number of Wells 96, Material Polystyrene, Sterile/Non-Sterile Non-Sterile, Product Type Well Plate, Culture Area per Well Not Applicable, Autoclavable Yes, Overall Height - Metric 33 mm, RNase/DNase Free Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.