Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mtc Carbide Rod 18mm x 12 Unground 74772

Carbide Rod 18mm x 12 Unground (Discontinued)

  • Mfr # 74772
  • Zoro # G0555254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74772
Zoro #
G0555254
UPC #
-
Country of Origin
China

Details

Item
Carbide Rod 18mm x 12 Unground

Description

Carbide Rod 18mm x 12 Unground

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.