Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mtc Centerless Ground Rod 12mm x 153mm 74604

Centerless Ground Rod 12mm x 153mm (Discontinued)

  • Mfr # 74604
  • Zoro # G0553644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74604
Zoro #
G0553644
UPC #
-
Country of Origin
China

Details

Item
Centerless Ground Rod 12mm x 153mm

Description

Centerless Ground Rod 12mm x 153mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.