1/4" x Machine Screw, Plain Steel
Mfr # 710-0166A
Zoro # G5544848
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
System of Measurement
Inch
Thread Size
1/4"
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710-0166A
Zoro #
G5544848
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"
Details
System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Machine Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.