Zoro Homepage

22 in. Gas Hedge Trimmer Tool Only

  • Mfr # 41CJAH-C902

  • Zoro # G516139055


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Width
39.5 in
Length
4.5 in
For Use With
Battery Hedge Trimmers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41CJAH-C902
Zoro #
G516139055
UPC #
84931842465
Country of Origin
Mexico

Dimensions

Height
5.25 in
Width
39.5 in
Length
4.5 in

Details

Item
Trimmers & Blowers
For Use With
Battery Hedge Trimmers

Description

Antivibration: No, Blade Length: 22, Blade Material: , Brand Name: MTD Genuine Parts, Cut Strokes per Minute: , Engine Type: , Product Type: Hedge Trimmer, Sub Brand: , CARB Compliant: Yes, Maximum Cutting Width: , Powered By: Gas, Volts: , Model Number:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.