Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade-14.88 Hi LIFT

  • Mfr # 742-0543-0637

  • Zoro # G409995034


product price: $24.89
/ea

Key Features

Length
14.6 in.
Weight Empty
1.355
Overall Width
3 in.
Aeration Depth
1.2 in.
Shape
rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742-0543-0637
Zoro #
G409995034
UPC #
-
Country of Origin
China

Dimensions

Length
14.6 in.
Overall Width
3 in.
Aeration Depth
1.2 in.

Details

Weight Empty
1.355
Shape
rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.