
Blade-Shred Implr
Mfr # 742-04050-0637
Zoro # G809995030
product price: $37.69
/eaKey Features
Length
12.2 in.
Aeration Depth
0.35 in.
Weight Empty
1.105
Overall Width
2 in.
Shape
rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742-04050-0637
Zoro #
G809995030
UPC #
-
Country of Origin
Unknown
Dimensions
Length
12.2 in.
Aeration Depth
0.35 in.
Overall Width
2 in.
Details
Weight Empty
1.105
Shape
rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.