Zoro Homepage

Bracket Asm-Hopper

  • Mfr # 681-0104-0691

  • Zoro # G6091243


product price: $59.59
/ea

Key Features

Depth
6.1 in
Overall Length
2 in.
Overall Width
6.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681-0104-0691
Zoro #
G6091243
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.1 in
Overall Length
2 in.
Overall Width
6.9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.