
Dipstick Assembly
Mfr # 951-05020B
Zoro # G109995044
product price: $18.39
/eaKey Features
Overall Width
1.8 in.
Overall Length
12 in.
Depth
1.55 in
Shape
straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951-05020B
Zoro #
G109995044
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
1.8 in.
Overall Length
12 in.
Depth
1.55 in
Details
Shape
straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.