Zoro Homepage

Intake-Air/Htr Box

  • Mfr # 951-15186A

  • Zoro # G009995045


product price: $12.29
/ea

Key Features

Overall Length
7.3 in.
Overall Width
3.2 in.
Depth
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951-15186A
Zoro #
G009995045
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
7.3 in.
Overall Width
3.2 in.
Depth
2.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.