Zoro Homepage

Knob-Choke

  • Mfr # 951-15450A

  • Zoro # G209994992


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

Overall Length
1.5 in.
Overall Width
1.6 in.
Depth
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951-15450A
Zoro #
G209994992
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1.5 in.
Overall Width
1.6 in.
Depth
1.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.