Zoro Homepage

M8 Hex Head Cap Screw, 75 mm L

  • Mfr # TT-1A632010310

  • Zoro # G5553485


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

External Hex Drive
System of Measurement
Metric
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-1A632010310
Zoro #
G5553485
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Fastener Length
75 mm

Details

System of Measurement
Metric
Drive
External Hex
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.