Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mower Blade, 17.90" High Lift, MTD

  • Mfr # 942-04053C

  • Zoro # G8852121


product price: $21.19
/ea

Key Features

Length
17 7/8 in
Thickness
0.15 in
Width
2 3/8 in
For Use With
Big Red GT50, Big Red Horse, Bolens, Craftsman, Craftsman PYT9000, Cub Cadet, Cub Cadet LT1050, GT-950H, i1050, LGT1050, LGTX1050, LT-5000, LT-950H, LTX1050 KH, LTX1050 KW, LTX1050 VT, MTD, MTD Gold, Mustang RZT 50, Riding Mowers and RZT Mowers with a 50 in Cutting Deck, RZT-L50 KH, RZT-L50 KW, RZT-S50, RZT-S50 KH, RZT-S50 KW, RZT22, RZT50, RZT50 KH, RZT50 KW, RZT50 VT, SLT1550, SLTX1050, Troy-Bilt, Troy-Bilt Horse, White Outdoor, White Outdoor ZT-50, Yard Machines, Yard Man and Huskee, ZT-5000, ZTL7000
Blade Type
2-in-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942-04053C
Zoro #
G8852121
UPC #
-
Country of Origin
United States

Dimensions

Length
17 7/8 in
Thickness
0.15 in
Width
2 3/8 in
Center Hole Diameter
6 pt. Star

Details

Item
Lawn Mower Blade
For Use With
Big Red GT50, Big Red Horse, Bolens, Craftsman, Craftsman PYT9000, Cub Cadet, Cub Cadet LT1050, GT-950H, i1050, LGT1050, LGTX1050, LT-5000, LT-950H, LTX1050 KH, LTX1050 KW, LTX1050 VT, MTD, MTD Gold, Mustang RZT 50, Riding Mowers and RZT Mowers with a 50 in Cutting Deck, RZT-L50 KH, RZT-L50 KW, RZT-S50, RZT-S50 KH, RZT-S50 KW, RZT22, RZT50, RZT50 KH, RZT50 KW, RZT50 VT, SLT1550, SLTX1050, Troy-Bilt, Troy-Bilt Horse, White Outdoor, White Outdoor ZT-50, Yard Machines, Yard Man and Huskee, ZT-5000, ZTL7000
Blade Type
2-in-1
Product Type
Cutting Decks Blade
Compatible Mower
742-04053, 742-04053-0637, 742-04053-X, 742-04053A, 742-04053A-0637, 742-04053A-X, 742-04053B, 742-04053B-X, 742-04053C, 742-04053C-0637, 742-04053C-X, 742-04123, 742-04384, 742-05043, 942-04053, 942-04053-X, 942-04053A, 942-04053B, 942-04053B-X, 942-04053C-X, 942-04123, 942-04384, 942-04384-0684

Description

Lawn Mower Blade, Compatible Mower 742-04053, 742-04053-0637, 742-04053-X, 742-04053A, 742-04053A-0637, 742-04053A-X, 742-04053B, 742-04053B-X, 742-04053C, 742-04053C-0637, 742-04053C-X, 742-04123, 742-04384, 742-05043, 942-04053, 942-04053-X, 942-04053A, 942-04053B, 942-04053B-X, 942-04053C-X, 942-04123, 942-04384, 942-04384-0684, Blade Type 2-in-1, Center Hole Diameter 6 pt. Star, Width 2 3/8 in, Length 17 7/8 in, Product Type Cutting Decks Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.