Zoro Homepage

Mower Blade, 21.23" Mulching

  • Mfr # 942-0616A

  • Zoro # G8852146


product price: $24.35
/ea

Key Features

Length
21 1/4 in
Blade Type
3-in-1
For Use With
Bolens, Bronco, Bronco 42 Auto, Colt XP, Craftsman, Craftsman PYT9000, Cub Cadet RZT42, Cub Cadet XT1 LT42 C, FST-16, Huskee LT 4200, LT-15, LT-1500, LT-155, LT-16, LT-165, LT-1650, LT-17, LT-175, LT-1855, LT-1855H, LT-2000, LT-542G, LT-542H, LT-942G, LT42 EFI, LT42 KH, LX42 KH, LX42 KW, M15542, M1642, M175-42, M195-42, MTD, MTD Gold, Murray M155-42, Mustang XP 42, MZ210-42, MZ2142, Pony, Pony 42, Pony 42T, Pony 42X, Range Rider, Riding Mowers and RZT Mowers with a 42 in Cutting Deck, RZT-L 42, RZT-L42 KH, RZT-SX 42 KH, RZT42, RZTS 42, T1000, T105, T110, T1100, T1200, T130, T1300, T1400, T1800, T210, T2100, T3000, T7800, T8000, TB1942, TB2142, TB42, TB42 Hydro, Troy-Bilt, Troy-Bilt Super Bronco 42 Hydro, White Outdoor, White Outdoor LT-135, XT2 LX42 EFI, Yard Machines, Yard Man and Huskee, Z6000, ZT-1 42KH, ZT-42, ZT-4200, ZTL7000, ZTT-1850
Width
2 3/4 in
Product Type
Cutting Decks Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942-0616A
Zoro #
G8852146
UPC #
-
Country of Origin
United States

Dimensions

Length
21 1/4 in
Width
2 3/4 in
Center Hole Diameter
6 pt. Star

Details

Item
Lawn Mower Blade
Blade Type
3-in-1
For Use With
Bolens, Bronco, Bronco 42 Auto, Colt XP, Craftsman, Craftsman PYT9000, Cub Cadet RZT42, Cub Cadet XT1 LT42 C, FST-16, Huskee LT 4200, LT-15, LT-1500, LT-155, LT-16, LT-165, LT-1650, LT-17, LT-175, LT-1855, LT-1855H, LT-2000, LT-542G, LT-542H, LT-942G, LT42 EFI, LT42 KH, LX42 KH, LX42 KW, M15542, M1642, M175-42, M195-42, MTD, MTD Gold, Murray M155-42, Mustang XP 42, MZ210-42, MZ2142, Pony, Pony 42, Pony 42T, Pony 42X, Range Rider, Riding Mowers and RZT Mowers with a 42 in Cutting Deck, RZT-L 42, RZT-L42 KH, RZT-SX 42 KH, RZT42, RZTS 42, T1000, T105, T110, T1100, T1200, T130, T1300, T1400, T1800, T210, T2100, T3000, T7800, T8000, TB1942, TB2142, TB42, TB42 Hydro, Troy-Bilt, Troy-Bilt Super Bronco 42 Hydro, White Outdoor, White Outdoor LT-135, XT2 LX42 EFI, Yard Machines, Yard Man and Huskee, Z6000, ZT-1 42KH, ZT-42, ZT-4200, ZTL7000, ZTT-1850
Product Type
Cutting Decks Blade
Compatible Mower
742-04126, 742-0616, 742-0616A, 7420616, 942-04126, 942-0616, GW-7420616

Description

Lawn Mower Blade, Compatible Mower 742-04126, 742-0616, 742-0616A, 7420616, 942-04126, 942-0616, GW-7420616, Blade Type 3-in-1, Center Hole Diameter 6 pt. Star, Width 2 3/4 in, Length 21 1/4 in, Product Type Cutting Decks Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.