This item is Discontinued.

Mtd MTD Southwest TB25CB 16 in. 2-Cycle 25cc Curved Shaft String Gas Trimmer; Red & Black TB25CB

MTD Southwest TB25CB 16 in. 2-Cycle 25cc Curved Shaft String Gas Trimmer; Red & Black (Discontinued)

  • Mfr # TB25CB
  • Zoro # G304116688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB25CB
Zoro #
G304116688
UPC #
84931849211
Country of Origin
China

Description

2-Cycle 25cc Curved Shaft String Gas Trimmer

The TB25CB gas string trimmer features a 25cc, 2-cycle lightweight engine that is comfortable for everyone. It comes with a Fixed-Line Trimmer Head that loads line in seconds by simply inserting precut lines into the cutting head until even on both ends. SpringAssist technology allows for easier pull starts, while the multi-position adjustable handle reduces vibration and operator fatigue. The curved shaft provides a clearer view of the trimming area and evenly distributes weight for balanced and comfortable cutting.

Features
  • 25cc, Lightweight 2-cycle engine is comfortable for everyone
  • Spring Assist technology for easier pull starts
  • 14" Cutting swath for efficient cutting
  • Multi-position adjustable handle reduces vibration and operator fatigue
Specifications
  • Color: Red & Black
  • Size: 16 in.
  • Engine Type: 2-Cycle
  • Curved Shaft: 25cc
  • Power Type: Gasoline
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.