Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTD TB304S 4-Cycle 30CC vacuum Blower

  • Mfr # TB304S

  • Zoro # G904116774


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB304S
Zoro #
G904116774
UPC #
84931848702
Country of Origin
China

Description

Effectively move leaves and debris with the right mix of air volume and speed. It is easy to use and is reliable - from spring cleanup through fall leaf collection. Premium 27cc 2-cycle full-crank engine is easier to start and has less vibration. 2-in-1 leaf blower and vacuum combo. JumpStart-capable engine elimtes the need to pull cord. Extended output nozzle reduces bending and strain by moving the air closer to the ground. 10-to-1 debris reduction and large capacity vacuum bag for easier yard cleanup.

Features
  • Equipped with Vacuum Feature
  • Fast and Efficient Blowing Speeds
  • Comfortable Handle Grip
Specifications
  • Pressure: 30 CC
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.