Zoro Homepage

Pin-Clevis 1/2 X

  • Mfr # 711-1571

  • Zoro # G5551008


product price: $8.25
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
1/2 in
Shank Length
5/8 in
Pin Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-1571
Zoro #
G5551008
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Shank Length
5/8 in
Pin Dia.
1/2 in
Fastener Length
5/8 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.