Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin-Clevis 5/16X4

  • Mfr # 711-05068A

  • Zoro # G5533142


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
5/16 in
Pin Dia.
5/16 in
Fastener Length
4.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-05068A
Zoro #
G5533142
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Pin Dia.
5/16 in
Fastener Length
4.135 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.