Zoro Homepage

Pin-Clevis

  • Mfr # 711-04469A

  • Zoro # G5548978


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
3/8 in
Shank Length
1.87 in
Pin Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-04469A
Zoro #
G5548978
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Shank Length
1.87 in
Pin Dia.
3/8 in
Fastener Length
1.87 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.