Pin-Clevis
Mfr # 711-05169
Zoro # G5533553
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
5/8 in
Shank Length
4-1/4 in
Pin Dia.
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711-05169
Zoro #
G5533553
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/8 in
Shank Length
4-1/4 in
Pin Dia.
5/8 in
Fastener Length
4 1/4 in
Details
Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.