Zoro Homepage

Pin-Spring 3/16 X

  • Mfr # 715-0120

  • Zoro # G5547203


product price: $9.85
/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
1 in
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-0120
Zoro #
G5547203
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
1 in
Outside Dia.
3/16 in
Fastener Length
1 in

Details

Item
Spring Pin
Pin Item
Spring Pin
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.