Zoro Homepage

Pin-Spring Spir 1/

  • Mfr # 715-0121

  • Zoro # G5533447


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
2 in
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-0121
Zoro #
G5533447
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
2 in
Outside Dia.
1/4 in
Fastener Length
2 in

Details

Item
Spring Pin
Pin Item
Spring Pin
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.