Pin-Spring Spir 3/
Mfr # 915-0246
Zoro # G5552855
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
1-1/4 in
Outside Dia.
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
915-0246
Zoro #
G5552855
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
1-1/4 in
Outside Dia.
3/16 in
Fastener Length
1 1/4 in
Details
Item
Spring Pin
Pin Item
Spring Pin
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.