Zoro Homepage
This item is Discontinued.
Mtd Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L 710-04652

Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (Discontinued)

  • Mfr # 710-04652
  • Zoro # G5549337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-04652
Zoro #
G5549337
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Fastener Length
7-1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.