Zoro Homepage

Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Shoulder Lg

  • Mfr # 738-1173

  • Zoro # G5542513


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738-1173
Zoro #
G5542513
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
5/8 in
Shoulder Length
3/4 in

Details

System of Measurement
Inch
Item
Shoulder Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.