Southwest TB4218 18 in. 42 CC Chainsaw
- Mfr # TB4218
- Zoro # G504116723
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Bar Length
18 in
Engine Cycle
2-Cycle
Chain Oiler
Automatic
Battery Capacity
Not Battery Operated
Power Source
Gas Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB4218
- Zoro #
- G504116723
- UPC #
- 84931849105
- Country of Origin
- China
Dimensions
- Bar Length
- 18 in
Details
- Engine Cycle
- 2-Cycle
- Chain Oiler
- Automatic
- Battery Capacity
- Not Battery Operated
- Power Source
- Gas Powered
- Item
- Chainsaw
Description
38cc, 2 cycle engine with electronic ignition and chrome-plated cylinder for longer engine life. Automatic oiler provides lubrication to bar and chain when saw is running. 18" bar cuts logs up to 36" in diameter. Anti-vibration handle reduces vibration to decrease user fatigue. Chain brake and hand guard stops saw when the users hand contacts the chain brake lever in the event of kickback; also includes inertia chain brake when the saw encounters inertia cused by kickback.
Specifications- Size: 18"
- Weight: 12.26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.