Zoro Homepage

Strap-Trimmer Univ

  • Mfr # UTS-1

  • Zoro # G3952734


product price: $10.19
/ea

Key Features

For Use With
Gas and Electric Trimmers
Includes
Universal Clamp
Overall Width (In.)
2 in
Overall Depth (In.)
6.8 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS-1
Zoro #
G3952734
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
2 in
Overall Depth (In.)
6.8 in

Details

Item
Carrying Strap
For Use With
Gas and Electric Trimmers
Includes
Universal Clamp
Material
Nylon
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.