Zoro Homepage

Twin Bagger, 38 In. and 42 In. Rider

  • Mfr # OEM-190-180A

  • Zoro # G8852207


product price: $499.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lawn Tractors
Fits Brand
Cub Cadet, MTD, Troy-Bilt
For Use With Mfr. Model Number
MTD Lawn Tractors
Includes
Bags, Chutes, Mounting Hardware
Product Type
Riding Mower Bagger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OEM-190-180A
Zoro #
G8852207
UPC #
-
Country of Origin
United States

Details

Item
Twin Bagger, 38" and 42" Rider
For Use With
Lawn Tractors
Fits Brand
Cub Cadet, MTD, Troy-Bilt
For Use With Mfr. Model Number
MTD Lawn Tractors
Includes
Bags, Chutes, Mounting Hardware
Product Type
Riding Mower Bagger
Compatible Product Type
Decks
Compatible Brand
Oregon

Description

Twin Bagger, 38 In. and 42 In. Rider, For Use With MTD Lawn Tractors, Fits Brand MTD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.