Zoro Homepage

Ball Bearing, 100mm Bore, 150mm, 16mm, W

  • Mfr # 2101055239

  • Zoro # G3798615


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
100mm
Outside Dia.
150mm
Width
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101055239
Zoro #
G3798615
UPC #
07316577298119
Country of Origin
Poland

Dimensions

Bore Dia.
100mm
Outside Dia.
150mm
Width
16mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
16020
Max. RPM
4300
Lubrication
Light Oil Preservative

Description

Ball Bearing, 100mm Bore,150mm OD,16mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.