Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 100mm Bore, 150mm

  • Mfr # 2101068350

  • Zoro # G3795261


product price: $95.64
/ea
Free Shipping & Returns

Key Features

Bearing Type
2 Metal Shields
Bore Dia.
100mm
Cage Material
52100 Steel
Outside Dia.
150mm
Width
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068350
Zoro #
G3795261
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
100mm
Outside Dia.
150mm
Width
24mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Lubrication
NLGI Grade 2 Lithium Based Grease
Max. RPM
4300
Industry Number
6020 ZZ
Temp. Range
-20 Degrees F to +248 Degrees F

Description

Ball Bearing, 100mm Bore, 150mm OD, ed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.