Zoro Homepage

Ball Bearing, 100mm Bore, 180mm, 34mm, W

  • Mfr # 2101071502

  • Zoro # G3795027


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Bore Dia.
100mm
Outside Dia.
180mm
Width
34mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071502
Zoro #
G3795027
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
100mm
Outside Dia.
180mm
Width
34mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Lubrication
NLGI Grade 2 Lithium Based Grease
Max. RPM
3400
Industry Number
6220 ZZ
Temp. Range
-20 Degrees F to +248 Degrees F

Description

Ball Bearing,100mm Bore,180mm OD,34mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.