Zoro Homepage

Ball Bearing, 110mm Bore, 170mm, 28mm

  • Mfr # 2101068420

  • Zoro # G3795246


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Bore Dia.
110mm
Cage Material
Steel
Outside Dia.
170mm
Width
28mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068420
Zoro #
G3795246
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
110mm
Outside Dia.
170mm
Width
28mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
Steel
Temp. Range
-20 to +390° F
Lubrication
Light Oil Preservative
Industry Number
6022
Max. RPM
3600
Bearing Material
52100 Steel
Static Load Capacity
15961 Lbf
Dynamic Load Capacity
17985 Lbf

Description

Ball Bearing,110mm Bore,170mm OD,28mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.