Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 120mm Bore, 180mm, 19mm, W

  • Mfr # 2101055250

  • Zoro # G3798597


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
120mm
Outside Dia.
180mm
Width
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101055250
Zoro #
G3798597
UPC #
07316571179742
Country of Origin
Poland

Dimensions

Bore Dia.
120mm
Outside Dia.
180mm
Width
19mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
16024
Max. RPM
3400
Lubrication
Light Oil Preservative

Description

Ball Bearing, 120mm Bore,180mm OD,19mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.