Zoro Homepage

Ball Bearing, 140mm Bore, 210mm, 33mm, W

  • Mfr # 2101068464

  • Zoro # G3799577


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
140mm
Outside Dia.
210mm
Width
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068464
Zoro #
G3799577
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
140mm
Outside Dia.
210mm
Width
33mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Max. RPM
3200
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
6028

Description

Ball Bearing, 140mm Bore,210mm OD,33mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.