Zoro Homepage

Ball Bearing, 150mm Bore, 225mm, 24mm, W

  • Mfr # 2101055273

  • Zoro # G3798579


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
150mm
Outside Dia.
225mm
Width
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101055273
Zoro #
G3798579
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
150mm
Outside Dia.
225mm
Width
24mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Max. RPM
2600
Industry Number
16030
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative

Description

Ball Bearing, 150mm Bore,225mm OD,24mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.