Zoro Homepage

Ball Bearing, 150mm Bore, 270mm, 45mm, W

  • Mfr # 2101071720

  • Zoro # G3794920


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Machined Bronze Cage
Bore Dia.
150mm
Cage Material
52100 Steel
Outside Dia.
270mm
Width
45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071720
Zoro #
G3794920
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
150mm
Outside Dia.
270mm
Width
45mm

Details

Item
Radial Ball Bearing
Bearing Type
Machined Bronze Cage
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Industry Number
6230M
Max. RPM
2000
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing,150mm Bore,270mm OD,45mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.