Zoro Homepage

Ball Bearing, 150mmBore, 225mm

  • Mfr # 2101068485

  • Zoro # G3795219


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Machined Bronze Cage
Cage Material
52100 Steel
Bore Dia.
150mm
Outside Dia.
225mm
Width
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068485
Zoro #
G3795219
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
150mm
Outside Dia.
225mm
Width
35mm

Details

Item
Radial Ball Bearing
Bearing Type
Machined Bronze Cage
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Industry Number
6030M
Max. RPM
2600
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing,150mmBore, 225mm OD,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.