Zoro Homepage

Ball Bearing, 15mm Bore, 32mm13mm, W

  • Mfr # 2101072127

  • Zoro # G3794878


product price: $13.99
/ea

Key Features

Bearing Type
Cartridge Type - Sealed
Bore Dia.
15mm
Cage Material
52100 Steel
Outside Dia.
32mm
Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072127
Zoro #
G3794878
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
15mm
Outside Dia.
32mm
Width
13mm

Details

Item
Radial Ball Bearing
Bearing Type
Cartridge Type - Sealed
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
63002 2RS
Lubrication
Grade 2 Lithium Based Grease
Max. RPM
14000

Description

Ball Bearing, 15mm Bore, 32mmOD, 13mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.