Zoro Homepage

Ball Bearing, 220mm Bore, 400mm, 65mm, W

  • Mfr # 2101071868

  • Zoro # G3794887


product price: $2,007.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Bore Dia.
220mm
Cage Material
52100 Steel
Outside Dia.
400mm
Width
65mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071868
Zoro #
G3794887
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
220mm
Outside Dia.
400mm
Width
65mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Light Oil Preservative
Max. RPM
2460
Industry Number
6244M

Description

Ball Bearing,220mm Bore,400mm OD,65mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.