Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 25mm Bore, 47mm, 8mm, W

  • Mfr # 16005/C3

  • Zoro # G3798746


product price: $12.25
/ea

Key Features

Bearing Type
Open
Bore Dia.
25mm
Cage Material
52100 Steel
Outside Dia.
47mm
Width
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16005/C3
Zoro #
G3798746
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
25mm
Outside Dia.
47mm
Width
8mm

Details

Item
Ball Bearing, 25mm Bore, 47mm OD, 8mm W
Bearing Type
Open
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative
Max. RPM
15000
Industry Number
16005

Description

Ball Bearing, 25mm Bore, 47mm OD, 8mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.