Zoro Homepage

Ball Bearing, 25mm, Tapered Bore, 52mm

  • Mfr # 2101056945

  • Zoro # G3798481


product price: $39.15
/ea

Key Features

Bearing Type
Sealed
Bore Dia.
25mm
Cage Material
52100 Steel
Outside Dia.
52mm
Width
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101056945
Zoro #
G3798481
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Dia.
25mm
Outside Dia.
52mm
Width
18mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Sealed
Cage Material
52100 Steel
Max. RPM
7000
Industry Number
2205K 2RS
Lubrication
High Temp
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing, 25mm Tapered Bore, 52mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.