Zoro Homepage

Ball Bearing, 260mm Bore, 400mm, 65mm

  • Mfr # 2101068548

  • Zoro # G3795176


product price: $1,600.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
260mm
Outside Dia.
400mm
Width
65mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068548
Zoro #
G3795176
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
260mm
Outside Dia.
400mm
Width
65mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Industry Number
6052M
Max. RPM
2624
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Light Oil Preservative

Description

Ball Bearing,260mm Bore,400mm OD,65mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.