Zoro Homepage

Ball Bearing, 30mm Bore, 72mm19mm, W

  • Mfr # 2101054647

  • Zoro # G3798825


product price: $30.99
/ea

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
30mm
Outside Dia.
72mm
Width
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101054647
Zoro #
G3798825
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Dia.
30mm
Outside Dia.
72mm
Width
19mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative
Industry Number
1306
Max. RPM
9000

Description

Ball Bearing, 30mm Bore, 72mmOD, 19mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.