Zoro Homepage

Ball Bearing, 40mm Bore, 68mm9mm, W

  • Mfr # 2101055157

  • Zoro # G3798719


product price: $18.89
/ea

Key Features

Bearing Type
Extra Light Series
Cage Material
52100 Steel
Bore Dia.
40mm
Outside Dia.
68mm
Width
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101055157
Zoro #
G3798719
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
40mm
Outside Dia.
68mm
Width
9mm

Details

Item
Radial Ball Bearing
Bearing Type
Extra Light Series
Cage Material
52100 Steel
Max. RPM
9500
Industry Number
16008
Lubrication
Light Oil Preservative
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Ball Bearing, 40mm Bore, 68mmOD, 9mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.