Zoro Homepage

Ball Bearing, 40mm Bore, 80mm, 23mm, W

  • Mfr # 62208 2RS/C3

  • Zoro # G3794957


product price: $48.95
/ea

Key Features

Bearing Type
Cartridge Type - Sealed
Cage Material
52100 Steel
Bore Dia.
40mm
Outside Dia.
80mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62208 2RS/C3
Zoro #
G3794957
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
40mm
Outside Dia.
80mm
Width
23mm

Details

Item
Ball Bearing, 40mm Bore, 80mm OD, 23mm W
Bearing Type
Cartridge Type - Sealed
Cage Material
52100 Steel
Industry Number
62208 2RS
Max. RPM
5600
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Grade 2 Lithium Based Grease

Description

Ball Bearing, 40mm Bore, 80mm OD, 23mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.