Zoro Homepage

Ball Bearing, 40mm Bore, 90mm, 23mm, W

  • Mfr # 2101096658

  • Zoro # G3791621


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Stainless Steel Sealed
Bore Dia.
40mm
Cage Material
440 Stainless Steel
Outside Dia.
90mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101096658
Zoro #
G3791621
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm

Details

Item
Radial Ball Bearing
Bearing Type
Stainless Steel Sealed
Cage Material
440 Stainless Steel
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Grade 2 Lithium Based Grease
Industry Number
SS6308 2RS
Max. RPM
7800

Description

Ball Bearing, 40mm Bore, 90mm OD, 23mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.