Zoro Homepage

Ball Bearing, 45mm Bore, 120mm, 29mm, W

  • Mfr # 2101073559

  • Zoro # G3794686


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
2 Metal Shields
Bore Dia.
45mm
Cage Material
52100 Steel
Outside Dia.
120mm
Width
29mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073559
Zoro #
G3794686
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
45mm
Outside Dia.
120mm
Width
29mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Industry Number
6409 ZZ
Lubrication
Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees F to +248 Degrees F
Max. RPM
5600

Description

Ball Bearing, 45mm Bore, 120mm OD,29mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.