Zoro Homepage

Ball Bearing, 50mmBore, 130mm, 31mmW

  • Mfr # 6410 2RS/C3

  • Zoro # G3794677


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Bore Dia.
50mm
Cage Material
52100 Steel
Outside Dia.
130mm
Width
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410 2RS/C3
Zoro #
G3794677
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
50mm
Outside Dia.
130mm
Width
31mm

Details

Item
Ball Bearing, 50mmBore, 130mm OD,31mmW,
Bearing Type
Sealed
Cage Material
52100 Steel
Max. RPM
4800
Industry Number
6410 2RS
Lubrication
Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing, 50mmBore, 130mm OD,31mmW,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.