Zoro Homepage

Ball Bearing, 65mm Bore, 160mm, 37mm, W

  • Mfr # 2101073592

  • Zoro # G3794640


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
65mm
Outside Dia.
160mm
Width
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073592
Zoro #
G3794640
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia.
65mm
Outside Dia.
160mm
Width
37mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
4000
Industry Number
6413

Description

Ball Bearing, 65mm Bore, 160mm OD,37mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.