Zoro Homepage

Ball Bearing, 70mm Bore, 110mm20mm

  • Mfr # 2101068142

  • Zoro # G3795368


product price: $30.79
/ea

Key Features

Bearing Type
Open
Bore Dia.
70mm
Cage Material
Steel
Outside Dia.
110mm
Width
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068142
Zoro #
G3795368
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia.
70mm
Outside Dia.
110mm
Width
20mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Cage Material
Steel
Lubrication
Light Oil Preservative
Temp. Range
-20 to +390° F
Max. RPM
6000
Industry Number
6014
Dynamic Load Capacity
8543 Lbf
Static Load Capacity
6969 Lbf
Bearing Material
52100 Steel

Description

Ball Bearing, 70mm Bore, 110mmOD, 20mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.